missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ AdvanceSTEM™ Cell Culture Media
£76.90
Specifications
Content And Storage | Store at 2° to 8°C away from light |
---|---|
Cell Type | Embryonic Stem Cells (ESCs), Induced Pluripotent Stem Cells (iPSCs) |
Form | Liquid |
Product Type | Stem Cell Media |
Sterility | Sterile-filtered |
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
11586321
|
Cytiva
SH30824.01 |
AdvanceSTEM DMEM4SC with 4500mg/L Glucose, without L-glutamine and Sodium Pyruvate | 500 mL |
£76.90
500mL |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Support the growth of embryonic cell cultures with HyClone™ AdvanceSTEM™ Cell Culture Media.
Specifications
Store at 2° to 8°C away from light | |
Liquid | |
Sterile-filtered |
Embryonic Stem Cells (ESCs), Induced Pluripotent Stem Cells (iPSCs) | |
Stem Cell Media | |
500 mL |