missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ DMEM/F12 1:1 Media

Used for culturing many different mammalian cells including MDCK, Glial cells, fibroblasts, and endothelial cells. HyClone™ DMEM/F12 1:1 Media supports cell culture growth and biomanufacturing processes and is manufactured using ISO 9001:2000-certified processes.

Brand:  Cytiva SH30271.01

21.15 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 10043793

This item is not returnable. View return policy

Description

Description

  • System tested with HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using WFI quality water and undergo 0.1μm sterile filtration
  • Offered in a variety of packaging configurations, including convenient HyQPAK™ six-packs
  • Equal parts blend of DMEM and Ham's F12 media
  • Formulation combines high concentration of glucose, amino acids and vitamins from DMEM with wide variety of other components available in Ham's F-12
  • Contains 17.5mM Glucose and 0.5mM Sodium Pyruvate
  • Available with or without L-Glutamine, Phenol Red or HEPES
  • Available in multiple sizes and configurations of liquid or powder
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 9001:2000
Liquid
Sterile-filtered
Glutamine
500 mL
2° to 8°C, away from light
DMEM/F12 1:1 medium with L-glutamine; without HEPES
0.1 μm Sterile-filtered
No HEPES
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers