missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ DMEM/F12 1:1 Media

Used for culturing many different mammalian cells including MDCK, Glial cells, fibroblasts, and endothelial cells. HyClone™ DMEM/F12 1:1 Media supports cell culture growth and biomanufacturing processes and is manufactured using ISO 9001:2000-certified processes.

Brand:  Cytiva SH30271.FS

93.64 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10399383

  • £106.00 / Pack of 6
Estimated Shipment: 24-09-2024
to see stock.

Description

Description

  • System tested with HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using WFI quality water and undergo 0.1μm sterile filtration
  • Offered in a variety of packaging configurations, including convenient HyQPAK™ six-packs
  • Eequal parts blend of DMEM and Ham's F12 media
  • Formulation combines high concentration of glucose, amino acids and vitamins from DMEM with wide variety of other components available in Ham's F-12
  • Contains 17.5mM Glucose and 0.5mM Sodium Pyruvate
  • Concentration: 2.5mM L-Glutamine and 15mM HEPES
  • Available with or without L-Glutamine, Phenol Red or HEPES
  • Available in multiple sizes and configurations of liquid or powder
Specifications

Specifications

ISO 9001:2000
Liquid
Sterile-filtered
Glutamine
6 x 500 mL
2° to 8°C, away from light
DMEM/F12 1:1 medium, with L-glutamine; without HEPES
0.1 μm Sterile-filtered
No HEPES
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers