Learn More
Cytiva HyClone™ Dulbecco's Low Glucose Modified Eagles Medium
Support cell culture growth and biomanufacturing processes with HyClone™ Dulbecco's Low Glucose Modified Eagles Medium (DMEM), manufactured using ISO 9001:2000-certified processes.
Brand: Cytiva SH30021.FS
88.98 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 0.50000kg
Description
- All raw material components must pass strict quality control testing to confirm the appropriate level of quality
- Tested to determine which (if any) ingredients are of animal origin or, if they have come in contact with animal-derived materials in manufacture
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process quality water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
ISO 9001:2000 | |
With 4.0mM L-Glutamine, with 110mg/Sodium Pyruvate, 6 x 500mL | |
DMEM/Low glucose with L-glutamine, sodium pyruvate | |
0.1 μm Sterile-filtered | |
6 x 500 mL |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine, Glucose, Sodium Pyruvate |