missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Ham's Nutrient Mixture F12 Media
Support cell culture growth with HyClone™ Ham's Nutrient Mixture F12 Media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for Medical Devices and ISO 9001 guidelines.
Brand: Cytiva SH30026.01
13.86 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
Specifications
cGMP, ISO 9001:2000 | |
Ham's F12, 1 X, with 1.00mM L-Glutamine | |
Ham's Nutrient Mixture F12, with L-glutamine | |
0.1 μm Sterile-filtered | |
500 mL |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine |