missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Ham's Nutrient Mixture F12 Media
Support cell culture growth with HyClone™ Ham's Nutrient Mixture F12 Media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for Medical Devices and ISO 9001 guidelines.
£21.80 - £125.00
Specifications
Form | Liquid |
---|---|
Sterility | Sterile-filtered |
Sterilization Method | 0.1 μm Sterile-filtered |
Certifications/Compliance | cGMP, ISO 9001:2000 |
Content And Storage | 2° to 8°C, away from light |
Product Code | Brand | Quantity | With Additives | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | With Additives | Price | Quantity & Availability | ||||
10235122
|
Cytiva
SH30026.02 |
1000 mL | Glutamine |
£25.60
1000mL |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11968075
|
Cytiva
SH30026.FS |
6 x 500 mL | Glutamine |
£125.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10580273
|
Cytiva
SH30526.01 |
500 mL | Glutamine, Phenol Red, Sodium Pyruvate |
£25.90
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10700445
|
Cytiva
SH30026.01 |
500 mL | Glutamine |
£21.80
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
Specifications
Liquid | |
0.1 μm Sterile-filtered | |
2° to 8°C, away from light |
Sterile-filtered | |
cGMP, ISO 9001:2000 |
Safety and Handling
missing translation for 'shelfLife' : 12 Months
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva HyClone™ Ham's Nutrient Mixture F12 Media