Learn More
Cytiva HyClone™ McCoy's 5A Media
Support cell culture growth and biomanufacturing processes with HyClone™ McCoy's 5A Media, manufactured using ISO 9001-certified processes.
Brand: Cytiva SH30200.01
21.30 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 83
Additional Details : Weight : 0.53100kg
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
ISO 9001:2000 | |
McCoy's 5A with L-Glutamine and Phenol Red | |
McCoy's 5A medium with L-glutamine, sodium bicarbonate | |
0.1 μm Sterile-filtered | |
500 mL |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine, Sodium Bicarbonate |