missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), Powder

Brand:  Cytiva SH30008.04

Code : 83

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 10106543

  • £89.20 / 50 L
Estimated Shipment: 02-10-2024
to see stock.

Description

Description

Support cell culture growth and biomanufacturing processes with powdered HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), manufactured using ISO 9001:2000-certified processes.

Specifications

Specifications

cGMP and ISO 9001:2000
MEM/EBSS with L-Glutamine
MEM/EBSS with L-glutamine, nonessential amino acids (NEAA)
Glutamine, Non Essential Amino Acids (NEAA)
2° to 8°C, away from light and moisture
Powder
Non-sterile
50 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers