missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), Powder
£21.95 - £93.80
Specifications
Certifications/Compliance | cGMP and ISO 9001:2000 |
---|---|
Content And Storage | 2° to 8°C, away from light and moisture |
Form | Powder |
Sterilization Method | Non-sterile |
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
11511791
|
Cytiva
SH30008.03 |
MEM/EBSS with L-Glutamine | 10 L |
£21.95
10 L |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10106543
|
Cytiva
SH30008.04 |
MEM/EBSS with L-Glutamine | 50 L |
£89.20
50 L |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11978075
|
Cytiva
SH30050.02 |
MEM/EBSS with L-Glutamine, Nonessential Amino Acids | 2 x 5 L |
£34.10
Pack of 2 |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11551821
|
Cytiva
SH30050.03 |
MEM/EBSS with L-Glutamine, Nonessential Amino Acids | 10 L |
£31.00
10 L |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10094503
|
Cytiva
SH30050.04 |
MEM/EBSS with L-Glutamine, Nonessential Amino Acids | 50 L |
£93.80
50 L |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Support cell culture growth and biomanufacturing processes with powdered HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), manufactured using ISO 9001:2000-certified processes.
Specifications
cGMP and ISO 9001:2000 | |
2° to 8°C, away from light and moisture | |
Powder | |
Non-sterile |