missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Hydrometer Jar

The Hydrometer Jar is made of borosilicate glass, the jar features a beaded rim and a circular base. Sized properly to eliminate surface tension effects that lead to inaccurate readings.

Brand:  VEE GEE 21050-1000

Additional Details : Weight : 0.73000kg

 View more versions of this product

Product Code. 17846573

  • £29.55 / Each
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

  • The capacity varies depending on the model.
Specifications

Specifications

34 fl. oz.
Hydrometer Jar
16 in.
1000 mL
Reusable
Flat Circular
40 cm
15 cm
Borosilicate glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers