missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Hydrometer Jar
The Hydrometer Jar is made of borosilicate glass, the jar features a beaded rim and a circular base. Sized properly to eliminate surface tension effects that lead to inaccurate readings.
£8.65 - £45.30
Specifications
Base Type | Flat Circular |
---|---|
Type | Hydrometer Jar |
Material | Borosilicate glass |
Disposable | Reusable |
Product Code | Brand | Capacity (English) | Height (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Height (English) | Price | Quantity & Availability | ||||
17806523
|
VEE GEE
21050-100 |
3.4 fl. oz. | 7.3 in. |
£8.65
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17866573
|
VEE GEE
21050-250 |
8.5 fl. oz. | 11 in. |
£12.35
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17846573
|
VEE GEE
21050-1000 |
34 fl. oz. | 16 in. |
£29.55
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17816583
|
VEE GEE
21050-500 |
17 fl. oz. | 14 in. |
£17.90
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17806483
|
VEE GEE
21050-1000-L |
34 fl. oz. | 16 in. |
£45.30
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17816483
|
VEE GEE
21050-600 |
20.3 fl. oz. | 15.4 in. |
£18.50
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
Description
- The capacity varies depending on the model.
Specifications
Flat Circular | |
Hydrometer Jar | |
Borosilicate glass | |
Reusable |