missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ Medium-Duty Mechanical Protection Cut-Resistant Gloves
Designed for secure grip on dry to slightly oily pieces in a wide range of environments. Offers a combination of comfort, softness, coolness and cut protection.
Brand: Ansell 11624080
This item is not returnable.
View return policy
Description
- Constructed of DSM Dyneema™, Spandex™ and nylon
- Ergnomic design promotes wearer comfort
- Special formulation of polyurethane coating for flexibility and fit provides sure grip with palm-coated finish
- Can be washed and reused without any loss of cut protection
- Strong cut resistance
- Knitwrist cuff
- Black and gray color
Compliance
ANSI™ Level 2 cut protection.
Specifications
ANSI 5 | |
Knit | |
Black, White | |
Cut-resistant Gloves | |
EN 388:4342 | |
Knit | |
Lycra™ | |
HyFlex™ 11-624 |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A2 | |
8 | |
Glass manufacturing, assembly, plastics injection and moulding, automotive, handling of sharp edged objects, preassembling, cutting of small dry or lightly oiled parts, maintenance | |
Yellow | |
11-624 8 288736 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction