missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ Medium-Duty Mechanical Protection Cut-Resistant Gloves
Designed for secure grip on dry to slightly oily pieces in a wide range of environments. Offers a combination of comfort, softness, coolness and cut protection.
£22.16 - £1805.94
Specifications
ANSI Abrasion Rating | ANSI 5 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Cuff Material | Knit |
Coating Material | Polyurethane |
Color | Black, White |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12690732
|
Ansell
11624060 |
6 |
£22.16
12 pairs |
In Stock
Log in to see stock. |
|||||
12600742
|
Ansell
11624070 |
7 |
£22.16
12 pairs |
In Stock
Log in to see stock. |
|||||
12610742
|
Ansell
11624080 |
8 |
£22.16
12 pairs |
In Stock
Log in to see stock. |
|||||
12900055
|
Ansell
11-624_9 |
9 | |||||||
12620742
|
Ansell
11624090 |
9 | |||||||
12670732
|
Ansell
11624100 |
10 | |||||||
12680732
|
Ansell
11624110 |
11 | |||||||
Description
- Constructed of DSM Dyneema™, Spandex™ and nylon
- Ergnomic design promotes wearer comfort
- Special formulation of polyurethane coating for flexibility and fit provides sure grip with palm-coated finish
- Can be washed and reused without any loss of cut protection
- Strong cut resistance
- Knitwrist cuff
- Black and gray color
Compliance
ANSI™ Level 2 cut protection.
Specifications
ANSI 5 | |
Knit | |
Black, White | |
Cut-resistant Gloves | |
Glass manufacturing, assembly, plastics injection and moulding, automotive, handling of sharp edged objects, preassembling, cutting of small dry or lightly oiled parts, maintenance | |
Lycra™ |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A2 | |
EN 388:4342 | |
Knit | |
HyFlex™ 11-624 |