missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-651 Medium Duty Cut-Resistant Industrial Gloves
Intercept™ Cut Resistance Technology blends engineered and synthetic fibers into high performance yarns to provide cut protection, along with comfort and dexterity.
£168.00
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Cuff Material | Elastic |
Coating Material | Polyurethane |
Color | Gray |
Description
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Constructed with a seamless, 13-gauge liner
- Elastic knit wrist ensures comfort, dexterity and a secure fit
Specifications
ANSI 6 | |
Elastic | |
Gray | |
Specific | |
4X42C | |
Knit | |
13 |
EN 420:2003 + A1:2009, REACH Compliant | |
Polyurethane | |
ANSI A3 | |
Intercept Technology Yarn | |
Machinery, Equipment Operation, and Metal Fabrication | |
11-651 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-651 Medium Duty Cut-Resistant Industrial Gloves