missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-840 Series Light Duty Foam Nitrile Gloves
Provides durability and superior fit. Ansell Hyflex™ 11-840 Series Light Duty Foam Nitrile Gloves are used for precision handling in abrasive applications.
£68.35
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2001 |
---|---|
Description | Gauge: 15 |
Color | Black, Gray |
Exterior Finish | Palm Coated |
Latex Free | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15339079
|
Ansell™
11840060 |
6 |
£68.35
12 pairs |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15349079
|
Ansell™
11840070 |
7 |
£68.35
12 pairs |
In Stock
Log in to see stock. |
|||||
15359079
|
Ansell™
11840080 |
8 |
£68.35
12 pairs |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15369079
|
Ansell™
11840090 |
9 |
£68.35
12 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Industrial multipurpose gloves
- Tough 1.1mm FORTIX™ nitrile foam coating (patent pending) offers EN Abrasion Level 4 protection, with up to two times the abrasion performance of other lightweight, knit-dipped gloves
- FORTIX™ coating is 20% more breathable than earlier formulations, for cooler, drier hands and less sweat
- Matching the natural contours of the hand, the snug, second-skin liner is tailored to create a more comfortable wearing experience: at the base of the little finger (added comfort), across the fingertips (superior tactility), and through the palm (greater dexterity)
- With its balance of robust abrasion performance, enhanced comfort and high dexterity
- Ideal solution for workers who move between tasks
- Silicone-free material means no transfer of silicone contaminants to metal parts prior to painting
Applications:
- Adjusting parts, systems
- Adjusting systems and screwing
- Assembling and mounting components
- Assembly and disassembly of equipment
- Assembly and inspection of components
- Chassis assembly, body trimming
- Picking, fastening components
Specifications
EN 420:2003 + A1:2009 and EN 388:2001 | |
Black, Gray | |
No | |
Industrial Gloves | |
104°F (Washing) | |
Knit | |
Nylon - Spandex | |
11-840 |
Gauge: 15 | |
Palm Coated | |
Foam Nitrile | |
Construction: Knitted | |
40°C (Washing) | |
FORTIX™ Abrasion Resistance Technology | |
12 pairs in a bag, 12 bags in a carton | |
200 to 270 mm |