missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Hyflex™ 11-948 Series Nitrotough™ N3500 Gloves

Used for fine tactile handling needing. Ansell HyFlex™ 11-948 Series Nitrotough™ N3500 Gloves provides very good protection against cuts.

£248.00

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2010
Description Gauge: 13
Color Blue, Black
Exterior Finish 3/4 Dipped
Latex Free No
View More Specs

Products 4
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15334937
View Documents
Ansell™
11948070
7
£248.00
12 pairs
Estimated Shipment: 10-06-2025
to see stock.
Add to basket
 
15344937
View Documents
Ansell™
11948080
8
£248.00
12 pairs
Estimated Shipment: 10-06-2025
to see stock.
Add to basket
 
15354937
View Documents
Ansell™
11948090
9
£248.00
12 pairs
Estimated Shipment: 02-05-2025
to see stock.
Add to basket
 
15364937
View Documents
Ansell™
11948100
10
£248.00
12 pairs
Estimated Shipment: 10-06-2025
to see stock.
Add to basket
 
Description

Description

  • Industrial multipurpose gloves
  • High Abrasion EN Level 4 (ANSI Level 4)
  • Offers good levels of cut, abrasion and oil resistance in various dip geometries
  • Liner is made from Ansell INTERCEPT TECHNOLOGY™ for excellent cut performance and comfort ISO Cut Level B
  • With FORTIX™ Technology for increased abrasion resistance
  • Good blade cut resistance and very good grip properties due to the nitrile micro finishing of the coating
  • Flexible and comfortable
  • Coating resistant to residual oils and greases present on handled parts

Applications:

  • Changing tools and dies
  • Inspection
  • Press injection molding
  • Production line support and maintenance
Specifications

Specifications

EN 420:2003 + A1:2009 and EN 388:2010
Blue, Black
No
Industrial Gloves
104°F (Washing)
Safety
12 pairs in a bag; 12 bags in a carton
10.23 to 10.82 in.
Gauge: 13
3/4 Dipped
Nitrile
Construction: knitted
40°C (Washing)
Ansell INTERCEPT™ Technology
11-948
260 to 275 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.