missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-542 Lightweight Cut-Resistant Gloves, INTERCEPT™ Technology
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- High level of cut resistance
- High dexterity
- Comfortable and lightweight
- Dirt masking design for extended use life
- EN 407 Contact heat protection Level 1
- Fiberglass free
- Natural rubber latex free
- Silicone Free

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 407, CE 0493, EN 420:2003 + A1:2009; Category III |
Construction | Knit |
Coating Material | Nitrile |
Color | Black |
Cut Resistance Rating | ANSI A7 |
Hand | Specific |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 6 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-542 Lightweight Cut-Resistant Gloves, INTERCEPT™ Technology >
Spot an opportunity for improvement?Share a Content Correction