missing translation for 'onlineSavingsMsg'
Learn More

BM Polyco™ Hypalon Dry Box Gloves

BM Polyco™ Hypalon Dry Box Gloves are ambidextrous and suitable for use with a 203.2mm (8 inch) dry box/isolator port.

£812.00

Specifications

Description Hypalon
Hand Ambidextrous
Material CSM
Product Type Dry Box Gloves
Thickness (Metric) 0.4 mm
View More Specs

Products 2
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12924470
View Documents
BM Polyco™
16800Y9E4
8.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12934470
View Documents
BM Polyco™
16800Y10E4
9.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Dry box gloves
  • Ambidextrous
  • Hypalon construction
  • Suitable for use with a 203.2mm (8 inch) dry box/isolator port
Specifications

Specifications

Hypalon
CSM
0.4 mm
2 Pack
Ambidextrous
Dry Box Gloves
203.2 mm
800 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BM Polyco™ Hypalon Dry Box Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.