missing translation for 'onlineSavingsMsg'
Learn More
Learn More
First Aid Kit Plasters
Use First Aid Kit Plasters as an integral part of your first aid kit supplies for workplace, school, or home.
£26.90 - £33.40
Specifications
Material | Fabric |
---|---|
Sterility | Sterile |
Quantity | 100 Pk. |
Packaging Type | Individually Wrapped |
Product Code | Brand | Product Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Size | Price | Quantity & Availability | ||||
12950455
|
Safety First
D8001/ |
HypaPlast Plaster | 7.2 x 2.5 cm |
£30.05
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12930455
|
Safety First
D8010/ |
HypaPlast Plaster | Assorted |
£33.40
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12940455
|
Safety First
D9001/ |
HypaPlast Pink Plaster | 7.2 x 2.5 cm |
£26.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12920455
|
Safety First
D9010/ |
HypaPlast Pink Plaster | Assorted |
£27.85
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12960455
|
Safety First
D7010/ |
HypaPlast Blue Catering Plaster | Assorted |
£29.10
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Various sizes, colors and styles
- Included: Washproof plasters, fabric plasters and detectable blue plasters for catering industry
- Strong, durable and highly conformable
Specifications
Fabric | |
Sterile | |
100 Pk. | |
Individually Wrapped |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
First Aid Kit Plasters