missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypercarb™ HPLC Column, 7μm

Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities

Brand:  Thermo Scientific™ 35007-154630

 View more versions of this product

Product Code. 11528430

This item is not returnable. View return policy

Description

Description

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable form 0 to 14
  • Excellent for high temperature applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
150 mm
1 to 14
120 m²/g
L109
Hypercarb
100%
Normal and Reversed Phase
4.6 mm
7 μm
250 Å
105°C
Porous Graphitic Carbon
Porous Graphitic Carbon
Mixed Mode
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers