missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypercarb™ HPLC Column, 7μm
Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities
£690.94 - £1293.56
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 7 μm |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11538420
|
Thermo Scientific™
35007-022130 |
2.1 mm | 20 mm |
£900.63
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10745126
|
Thermo Scientific™
35007-053030 |
3 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11528430
|
Thermo Scientific™
35007-154630 |
4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
Analytical Column | |
250 Å | |
105°C | |
Porous Graphitic Carbon | |
100% | |
Normal and Reversed Phase |
7 μm | |
120 m²/g | |
L109 | |
Porous Graphitic Carbon | |
Mixed Mode |