missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypercarb™ PREP HPLC Columns

Conquer difficult separations in both normal phase and reversed phase applications with unique Hypercarb Porous Graphitic Carbon preparative HPLC columns.

Brand:  Thermo Scientific™ 35005-059270A

 View more versions of this product

Product Code. 16358586

  • £9632.93 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Conquer difficult separations using the unique Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon preparative HPLC columns which are 100% porous graphitic carbon for extended separation capabilities in both normal phase and reversed phase applications. Hypercarb columns offer improved retention of polar compounds and separation of structurally related analytes with stability at pH extremes. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Suited to solve problem separations

  • Remarkable retention of very polar analytes.
  • Accurate orthogonality to C18.
  • Separates structurally related substances.
  • Stable between pH 0 and 14.
  • Great for high temperature applications.
  • 100% stainless-steel column hardware - suggest remove not relevant in context.
  • Porous graphitic carbon (L109) selectivity.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Preparative Column, Standard
50 mm
5 μm
250 Å
105°C
Porous Graphitic Carbon
100%
Normal and Reversed Phase
20 mm
4300 psi (295 bar)
0 to 14
120 m²/g
L109
Spherical, Porous Graphitic Carbon
Polar Retention
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.