missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyperREZ™ XP Carbohydrate Na+ HPLC Columns
Available in H+, Ca+2, Pb+2, and Na+ forms.
Brand: Thermo Scientific™ 69310-307780
This item is not returnable.
View return policy
Description
Available in H+, Ca+2, Pb+2, and Na+ forms, Thermo Scientific™ HyperREZ™ XP Carbohydrate Na+ LC Columns are the appropriate counter-ion to meet application requirements.
Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
Analytical Column | |
LC/MS | |
363 psi (25 bar) | |
1 to 11 | |
L58 | |
Spherical, Microporous Polymer | |
Ligand Exchange |
7.7 mm | |
300 mm | |
10 μm | |
85°C | |
Na+ Counter Ion | |
Carbohydrate Analysis | |
Analytical Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction