missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyperREZ™ XP Carbohydrate Na+ HPLC Columns
Available in H+, Ca+2, Pb+2, and Na+ forms.
£646.17 - £1788.21
Specifications
For Use With | LC/MS |
---|---|
Max. Pressure | 363 psi (25 bar) |
Particle Size | 10 μm |
pH | 1 to 11 |
Temperature | 85°C |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11577531
|
Thermo Scientific™
69310-057726 |
10 μm | 7.7 mm | 50 mm |
£646.17
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
11587531
|
Thermo Scientific™
69310-307780 |
10 μm | 7.7 mm | 300 mm |
£1788.21
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
Description
Available in H+, Ca+2, Pb+2, and Na+ forms, Thermo Scientific™ HyperREZ™ XP Carbohydrate Na+ LC Columns are the appropriate counter-ion to meet application requirements.
Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
LC/MS | |
10 μm | |
85°C | |
Na+ Counter Ion | |
Carbohydrate Analysis |
363 psi (25 bar) | |
1 to 11 | |
L58 | |
Spherical, Microporous Polymer | |
Ligand Exchange |