Learn More
Thermo Scientific™ Hypersil™ SAX HPLC Columns
Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.
Brand: Thermo Scientific™ 34105-013001
Code : 16
Additional Details : Weight : 0.10000kg
Description
Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.
Classical Hypersil stationary phases have global recognition as an industry standard in HPLC, providing an effective analytical tool. Introduced in 1976, Hypersil phases are well-established and are referenced in many HPLC methods worldwide. Thermo Fisher Scientific is the only manufacturer of Hypersil silica and bonded phases.
- High stability to aqueous and low pH mobile phases
- Suited to the analysis of smaller organic molecules including nucleotides and organic acids
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
Guard Cartridge, 4 Pk. | |
10 mm | |
5 μm | |
120 Å | |
60°C | |
Quaternary Amine | |
Spherical, Fully Porous Type A Silica | |
Ion Exchange | |
Ion Exchange |
3 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L14 | |
Hypersil Classical | |
3% | |
Yes | |
Guard Cartridge, 4 Pk. |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.