Learn More
Thermo Scientific™ Hypersil™ SAX HPLC Columns
Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.
£217.26 - £671.42
Specifications
Max. Pressure | 5800 psi (400 bar) |
---|---|
Particle Size | 5 μm |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10767883
|
Thermo Scientific™
34105-154630 |
5 μm | 4.6 mm | 150 mm |
£609.20
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10458384
|
Thermo Scientific™
34105-253030 |
5 μm | 3 mm | 250 mm |
£671.42
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10776893
|
Thermo Scientific™
34105-254630 |
5 μm | 4.6 mm | 250 mm |
£630.41
Each |
In Stock
Log in to see stock. |
|||
10522065
|
Thermo Scientific™
34105-014001 |
5 μm | 4 mm | 10 mm |
£319.15
Pack of 4 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10548805
|
Thermo Scientific™
34105-052130 |
5 μm | 2.1 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10649675
|
Thermo Scientific™
34105-013001 |
5 μm | 3 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.
Classical Hypersil stationary phases have global recognition as an industry standard in HPLC, providing an effective analytical tool. Introduced in 1976, Hypersil phases are well-established and are referenced in many HPLC methods worldwide. Thermo Fisher Scientific is the only manufacturer of Hypersil silica and bonded phases.
- High stability to aqueous and low pH mobile phases
- Suited to the analysis of smaller organic molecules including nucleotides and organic acids
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
5800 psi (400 bar) | |
120 Å | |
60°C | |
Ion Exchange | |
Ion Exchange |
5 μm | |
170 m²/g | |
Quaternary Amine | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.