Learn More
Thermo Scientific™ Hypersil™ APS-2 Amino HPLC Columns
Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns.
Brand: Thermo Scientific™ 30705-014001
Code : 16
Additional Details : Weight : 0.10000kg
Description
Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ LC Amino Columns as an alternative.
- The 10mm design offers maximum protection with minimal increase in retention Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Available in packs of 4
Features of the APS-2 Solid Phase
- Extra sensitivity for sugars
- Can be used in three modes: reversed phase, normal phase, weak anion exchange
Requires:
Thermo Scientific Uniguard™ direct connection or stand-alone holders
Specifications
Guard Cartridge, 4 Pk. | |
Uniguard Direct-Connection and Stand Alone Holder | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L8 | |
Hypersil Classical | |
2% | |
No | |
Guard Cartridge |
4 mm | |
10 mm | |
5 μm | |
120 Å | |
60°C | |
Amino (NH2) | |
APS-2 Amino | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.