Learn More
Thermo Scientific™ Hypersil™ APS-2 Amino HPLC Columns
Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns.
£217.26 - £3168.50
Specifications
Pore Size | 120 Å |
---|---|
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L8 |
Stationary Phase | Amino (NH2) |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10553045
|
Thermo Scientific™
30703-054630 |
3 μm | 4.6 mm | 50 mm |
£547.97
Each |
In Stock
Log in to see stock. |
|||
16338586
|
Thermo Scientific™
30705-259270A |
5 μm | 20 mm | 250 mm |
£3168.50
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
10007174
|
Thermo Scientific™
30703-102130 |
3 μm | 2.1 mm | 100 mm |
£617.22
Each |
In Stock
Log in to see stock. |
|||
10495913
|
Thermo Scientific™
30703-152130 |
3 μm | 2.1 mm | 150 mm |
£657.37
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
10405923
|
Thermo Scientific™
30703-154630 |
3 μm | 4.6 mm | 150 mm |
£627.26
Each |
In Stock
Log in to see stock. |
|||
10755973
|
Thermo Scientific™
30705-254630 |
5 μm | 4.6 mm | 250 mm |
£595.14
Each |
In Stock
Log in to see stock. |
|||
10414393
|
Thermo Scientific™
30705-154630 |
5 μm | 4.6 mm | 150 mm |
£571.05
Each |
In Stock
Log in to see stock. |
|||
11563041
|
Thermo Scientific™
30705-103030 |
5 μm | 3 mm | 100 mm |
£569.05
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10631514
|
Thermo Scientific™
30705-014001 |
5 μm | 4 mm | 10 mm |
£299.08
Pack of 4 |
In Stock
Log in to see stock. |
|||
10269314
|
Thermo Scientific™
30703-014001 |
3 μm | 4 mm | 10 mm |
£332.20
Pack of 4 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
10774047
|
Thermo Scientific™
30703-012101 |
3 μm | 2.1 mm | 10 mm |
£367.88
Pack of 4 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10107894
|
Thermo Scientific™
30705-013001 |
5 μm | 3 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10670916
|
Thermo Scientific™
30703-052130 |
3 μm | 2.1 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10039642
|
Thermo Scientific™
30705-104630 |
5 μm | 4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ LC Amino Columns as an alternative.
- In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
- Alternative selectivity to silica when used in normal phase
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
120 Å | |
60°C | |
Amino (NH2) | |
No |
170 m²/g | |
L8 | |
2% | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.