Learn More
Thermo Scientific™ Hypersil™ APS-2 HPLC Columns, 5μm Particle Size

Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.
£347.03 - £623.10
Specifications
pH | 2.5 to 8 |
---|---|
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L8 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||||
11577481
|
Thermo Scientific™
30605-254030 |
250 mm | 4 mm | 5 μm | N/A | ||||||
10087214
|
Thermo Scientific™
30705-154030 |
100 mm | 4 mm | 5 μm | N/A | ||||||
10745973
|
Thermo Scientific™
30705-252130 |
250 mm | 2.1 mm | 5 μm | N/A | ||||||
10385443
![]() |
Thermo Scientific™
30705-254030 |
250 mm | 4 mm | 5 μm |
£623.10
Each |
In Stock
Log in to see stock. |
|||||
11527491
|
Thermo Scientific™
30710-124630 |
125 mm | 4.6 mm | 10 μm | N/A | ||||||
Description
Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM Amino columns as an alternative.
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
2.5 to 8 | |
170 m²/g | |
L8 | |
Spherical, Fully Porous Type A Silica | |
Carbohydrate Analysis | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
120 Å | |
60°C | |
Amino (NH2) | |
1.9% | |
No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.