Learn More
Thermo Scientific™ Hypersil™ APS-2 HPLC Columns, 5μm Particle Size
Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.
Brand: Thermo Scientific™ 30605-254030
Code : A0
Additional Details : Weight : 0.10000kg
Description
Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM Amino columns as an alternative.
- In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
- Alternative selectivity to silica when used in normal phase
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2.5 to 8 | |
170 m²/g | |
L8 | |
Hypersil Classical | |
1.9% | |
No |
4 mm | |
250 mm | |
5 μm | |
120 Å | |
60°C | |
Amino (NH2) | |
Spherical, Fully Porous Type A Silica | |
Carbohydrate Analysis | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.