missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS C8 Column, 3μm
For a high-quality, base-deactivated, fully endcapped phase with similar selectivity to C18 but slightly less retention, use Thermo Scientific™ Hypersil™ BDS C8 HPLC Columns.
Brand: Thermo Scientific™ 28203-103030
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Convenience, economy and effective protection.
- 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders
Specifications
Analytical Column | |
100 mm | |
3 μm | |
130 Å | |
60°C | |
C8 | |
7% | |
Yes |
3 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L7 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |