missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS C8 Column, 3μm
For a high-quality, base-deactivated, fully endcapped phase with similar selectivity to C18 but slightly less retention, use Thermo Scientific™ Hypersil™ BDS C8 HPLC Columns.
£646.33 - £678.45
Specifications
Column Format | Analytical Column |
---|---|
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 130 Å |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11523061
|
Thermo Scientific™
28203-074630 |
4.6 mm |
£678.45
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10558775
|
Thermo Scientific™
28203-103030 |
3 mm |
£646.33
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- Convenience, economy and effective protection.
- 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders
Specifications
Analytical Column | |
3 μm | |
130 Å | |
60°C | |
C8 | |
7% | |
Yes |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L7 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |