missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS C8 Column, 3μm

For a high-quality, base-deactivated, fully endcapped phase with similar selectivity to C18 but slightly less retention, use Thermo Scientific™ Hypersil™ BDS C8 HPLC Columns.

Brand:  Thermo Scientific™ 28203-074630

Code : A0

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11523061

  • £678.45 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • Convenience, economy and effective protection.
  • 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders
Specifications

Specifications

Analytical Column
75 mm
3 μm
130 Å
60°C
C8
Spherical, Fully Porous, Base-Deactivated Silica
Reversed Phase
Reversed Phase
4.6 mm
5800 psi (400 bar)
2 to 8
170 m²/g
L7
TraceGOLD
7%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers