missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS C8 HPLC Column
For a high-quality, base-deactivated, fully endcapped phase with similar selectivity to C18 but slightly less retention, use Thermo Scientific™ Hypersil™ BDS C8 HPLC Columns.
Brand: Thermo Scientific™ 28205-124630
This item is not returnable.
View return policy
Description
- Base-deactivated with minimal residual silanol activity
- Exceptional reproducibility
- Economical, general purpose columns
Specifications
Analytical Column | |
125 mm | |
5 μm | |
130 Å | |
60°C | |
C8 | |
7% | |
Yes |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L7 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |