missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS C8 HPLC Column
For a high-quality, base-deactivated, fully endcapped phase with similar selectivity to C18 but slightly less retention, use Thermo Scientific™ Hypersil™ BDS C8 HPLC Columns.
£594.14 - £625.26
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4.6 mm |
Particle Size | 5 μm |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11593061
|
Thermo Scientific™
28205-124630 |
125 mm |
£594.14
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11503071
|
Thermo Scientific™
28205-204630 |
200 mm |
£625.26
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Base-deactivated with minimal residual silanol activity
- Exceptional reproducibility
- Economical, general purpose columns
Specifications
Analytical Column | |
5 μm | |
170 m²/g | |
C8 | |
Reversed Phase |
4.6 mm | |
130 Å | |
L7 | |
7% | |
Reversed Phase |