missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns

Retain and resolve polar analytes with highly aqueous mobile phases.

Brand:  Thermo Scientific™ 25302-054630

 View more versions of this product

Product Code. 10119574

  • £725.91 / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.

Alternative selectivity with polar endcapped C18 stationary phase
  • Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
  • Yields superior retention of polar compounds
Stability in highly aqueous mobile phases
  • Usable in 100% aqueous mobile phases
  • No loss of performance or stability
Excellent peak shape
  • Controlled secondary interactions ensure optimal peak shape for all analyte types
  • Ideal for the quantitative analysis of trace levels of polar analytes
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
LC/MS
18130 psi (1250 bar)
2 to 9
220 m²/g
L1
Hypersil GOLD
12%
Polar
4.6 mm
50 mm
1.9 μm
175 Å
60°C
aQ C18
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.