missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ PREP C4 HPLC Columns

Use for hydrophobic analytes that bind too tightly on other reversed-phase columns.

£3130.58 - £8195.78

Specifications

Particle Size 5 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
View More Specs

Products 4
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
16358576
View Documents
Thermo Scientific™
25505-109270A
100 mm 20 mm
£3130.58
Each
Estimated Shipment: 29-04-2025
to see stock.
Add to basket
 
16368576
View Documents
Thermo Scientific™
25505-109270XL
100 mm 25 mm
£5949.60
Each
Estimated Shipment: 29-04-2025
to see stock.
Add to basket
 
16378576
View Documents
Thermo Scientific™
25505-259270A
250 mm 20 mm
£5180.78
Each
Estimated Shipment: 16-04-2025
to see stock.
Add to basket
 
16388576
View Documents
Thermo Scientific™
25505-259270XL
250 mm 25 mm
£8195.78
Each
Estimated Shipment: 29-04-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

5 μm
175 Å
60°C
C4
5%
Yes
2 to 8
220 m²/g
L26
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Hypersil GOLD™ PREP C4 HPLC Columns

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.