missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Cyano HPLC Columns

Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.

Brand:  Thermo Scientific™ 25802-052130

 View more versions of this product

Product Code. 10319984

  • £839.18 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.

  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
HPLC
18130 psi (1250 bar)
2 to 8
220 m²/g
L10
Hypersil GOLD
4%
Yes
Analytical Column
2.1 mm
50 mm
1.9 μm
175 Å
60°C
Cyano (CN)
Spherical, Fully Porous, Ultrapure Silica
Mixed Mode
Normal and Reversed Phase
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
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.