missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS-2 C18 Columns

Use as a general purpose C18 phase for acidic and neutral analytes separated under difficult operating conditions.

Brand:  Thermo Scientific™ 31603-104030

 View more versions of this product

Product Code. 10007514

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.

  • Based on Type A silica
  • Excellent reproducibility
  • Selectivity over wide range of applications
  • Manufactured under ISO 9001:2000 quality guidelines

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
HPLC
5800 psi (400 bar)
2 to 8
220 m²/g
L1
Hypersil Classical
11%
Yes
4 mm
100 mm
3 μm
80 Å
60°C
C18
Spherical, Fully Porous Type A Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.