missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS C18 Column, 10μm
Provides an excellent C18 phase for a broad range of applications and a global standard for many existing methods.
Brand: Thermo Scientific™ 30110-254630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
- Manufactured under ISO 9001-2000 quality guidelines
Specifications
Analytical Column | |
250 mm | |
2 to 8 | |
170 m²/g | |
C18 | |
Silica | |
Reversed Phase |
4.6 mm | |
10 μm | |
120 Å | |
L1 | |
Hypersil Classical | |
10% | |
Reversed Phase |