missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS C18 Column, 10μm
Provides an excellent C18 phase for a broad range of applications and a global standard for many existing methods.
£538.94 - £540.95
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4.6 mm |
Particle Size | 10 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11517461
|
Thermo Scientific™
30110-204630 |
200 mm |
£540.95
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
11553041
|
Thermo Scientific™
30110-254630 |
250 mm |
£538.94
Each |
In Stock
Log in to see stock. |
|||||
Description
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
- Manufactured under ISO 9001-2000 quality guidelines
Specifications
Analytical Column | |
10 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase |
4.6 mm | |
2 to 8 | |
170 m²/g | |
C18 | |
10% | |
Reversed Phase |