missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS C18 Column, 5μm
An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds
Brand: Thermo Scientific™ 30105-203030
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Excellent batch-to-batch reproducibility
- Spherical particle with narrow particle size distribution
- Long column lifetime
- High performance and column efficiency
Specifications
Analytical Column | |
200 mm | |
5 μm | |
120 Å | |
60°C | |
C18 | |
10% | |
Yes |
3 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L1 | |
Spherical, Fully Porous Type A Silica | |
Reversed Phase | |
Reversed Phase |