missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS C18 Column, 5μm
An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds
£454.92 - £721.60
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11547451
|
Thermo Scientific™
30105-304030 |
4 mm | 300 mm |
£721.60
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11557451
|
Thermo Scientific™
30105-304630 |
4.6 mm | 300 mm |
£721.60
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10392665
|
Thermo Scientific™
30105-203030 |
3 mm | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Excellent batch-to-batch reproducibility
- Spherical particle with narrow particle size distribution
- Long column lifetime
- High performance and column efficiency
Specifications
Analytical Column | |
2 to 8 | |
170 m²/g | |
C18 | |
Reversed Phase |
5 μm | |
120 Å | |
L1 | |
10% | |
Reversed Phase |