Learn More
Thermo Scientific™ Hypersil™ PREP Si HPLC Columns
Separate nonpolar and moderately polar organic compounds with Hypersil PREP Si prep LC columns for normal phase methods, suitable for USP L3 applications.
Brand: Thermo Scientific™ 40405-019323B
Additional Details : Weight : 5.00000kg
Description
Use Thermo Scientific™ Hypersil™ PREP Si preparative HPLC columns to scale up your normal phase chromatography analytical method. The silica chemistry separates nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Normal phase chromatography
- Silica to separate nonpolar and moderately polar organic compounds.
- USP L3.
- pH stable from 2 to 7.
- Maximum temperature of 60°C.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
Guard 1/8 in. | |
Guard Column Requires Use of Preparative Guard Holder, 887-031 | |
2200 psi (152 bar) | |
2 to 7 | |
195 m²/g | |
L3 | |
Spherical, Fully Porous Silica | |
Normal Phase | |
Normal Phase |
10 mm | |
30 mm | |
5 μm | |
130 Å | |
60°C | |
Silica | |
0% | |
No |