Learn More
Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size
Use this specialty C8 column for separating compounds showing poor peak shape with traditional alkyl bonded phases.
£390.00 - £761.91
Specifications
Particle Size | 5 μm |
---|---|
Surface Area | 200 m²/g |
USP Type | L7 |
Stationary Phase | C8 |
Packing Material | Silica |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11592831
|
Thermo Scientific™
21005-054630 |
5 μm | 4.6 mm | 50 mm |
£621.65
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
10266933
|
Thermo Scientific™
21005-254630 |
5 μm | 4.6 mm | 250 mm |
£750.49
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
11572831
|
Thermo Scientific™
21005-052130 |
5 μm | 2.1 mm | 50 mm | |||||
11522841
|
Thermo Scientific™
21005-104630 |
5 μm | 4.6 mm | 100 mm |
£675.84
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
11552841
|
Thermo Scientific™
21005-154630 |
5 μm | 4.6 mm | 150 mm |
£714.70
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
11502841
|
Thermo Scientific™
21005-102130 |
5 μm | 2.1 mm | 100 mm |
£761.91
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
Description
Thermo Scientific™ HyPURITY ADVANCE™ HPLC columns combine the outstanding performance of our HyPURITY 190Å silica with a C8 reversed phase chemistry. This specialized packing with polar embedded character is well suited for LC/MS applications. The polar group protects the surface silanols from interaction with polar analytes and provides an alternate selectivity with excellent performance for compounds showing poor peak shape with traditional alkyl bonded phases such as C18.
HyPURITY ADVANCE HPLC columns offer:
- A polar embedded stationary phase for alternate selectivity
- Ideal for high throughput fast analyses
- Enhanced aqueous stability
- Exceptional peak shape for acids, bases and chelators
- 3μm and 5μm particle sizes available in a wide range of column geometries
- Suitable for LC/MS due to exceptionally low bleed
- Ideally suited to a variety of pharmaceutical applications
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
L7 | |
Silica | |
Reversed Phase |
200 m²/g | |
C8 | |
9% | |
Reversed Phase |