missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ AQUASTAR™ Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

£255.00 - £439.19

Specifications

Length (Metric) 10 mm
View More Specs

Requires: Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.


Products 3
Product Code Brand Diameter (Metric) Inner Particle Size Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Particle Size Price Quantity & Availability  
10168044
View Documents
Thermo Scientific™
22503-013001
3 mm 3 μm
£439.19
Pack of 4
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
10505615
View Documents Promotion Details
Thermo Scientific™
22503-012101
2.1 mm 3 μm
£439.19
Pack of 4
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
10774647
View Documents
Thermo Scientific™
22505-014001
4 mm 5 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holder
  • Polar endcapped offer alternative selectivity
  • High quality, highly pure silica columnss

Specifications

Specifications

10 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ HyPURITY™ AQUASTAR™ Guard Cartridges

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.