Learn More
Thermo Scientific™ HyPURITY™ AQUASTAR™ Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
Brand: Thermo Scientific™ 22503-012101
408.99 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Requires : Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.
This item is not returnable. View return policy
Description
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holder
- Polar endcapped offer alternative selectivity
- High quality, highly pure silica columnss
Requires:
Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

Specifications
10% | |
3 μm | |
190Å | |
2.1 mm | |
Uniguard Direct-connection and Stand Alone Holder | |
L1 |
2 to 8 | |
10 mm | |
200 m2/g | |
2.1 mm | |
Yes | |
HyPURITY |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.