missing translation for 'onlineSavingsMsg'
Learn More

BUCHI I-100 Interface

The I-100 is an easy to use interface to conveniently regulate vacuum. As a central interface of the Rotavapor R-100, it increases the efficiency of the evaporation process.

Brand:  BUCHI 11I100001


Code : NEW

Additional Details : Weight : 0.70000kg

 View more versions of this product

Product Code. 15699286

  • £1090.00 / Each
Estimated Shipment: 20-09-2024
to see stock.
Add to basket

Description

Description

  • Functional design fulfills essential needs of vacuum regulation
  • Saves resources thanks to control of vacuum pump
  • High longevity due to robust and durable design
  • User-friendly and intuitive handling due to self-explaining user interface
  • Easy and accurate vacuum regulation
  • Relevant information is displayed at a glance
  • High reliability due to centralized control of major process parameters
  • Full process control thanks to parameter monitoring
  • Proven technology for major applications
Specifications

Specifications

CE
Vacuum Pump Model V-100
PBT
160 mm
Vacuum Controller
Atmospheric
1.5m³/h
Power Pack, and Integrated Holder to Fasten to Lab-Stand
I-100
Non-sterile
24 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers