missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI I-100 Interface
The I-100 is an easy to use interface to conveniently regulate vacuum. As a central interface of the Rotavapor R-100, it increases the efficiency of the evaporation process.
£1090.00 - £1670.00
Specifications
Flow Rate | 1.5m³/h |
---|---|
For Use With | Vacuum Pump Model V-100 |
Material | PBT |
Model | I-100 |
Type | Vacuum Controller |
Product Code | Brand | Includes | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | For Use With | Price | Quantity & Availability | ||||
15499964
|
BUCHI
11I100003 |
Power Pack, Valve Unit, and Holder to Fasten to Lab-Stand | Vacuum Pump Model V-100 |
£1670.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
15699286
|
BUCHI
11I100001 |
Power Pack, and Integrated Holder to Fasten to Lab-Stand | Vacuum Pump Model V-100 |
£1090.00
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
17264694
|
BUCHI
11I100002 |
Power Pack, Communication Cable (Mini-DIN), and Holder to Fasten to Lab-Stand | Vacuum Pump Model V-100 |
£1150.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
Description
- Functional design fulfills essential needs of vacuum regulation
- Saves resources thanks to control of vacuum pump
- High longevity due to robust and durable design
- User-friendly and intuitive handling due to self-explaining user interface
- Easy and accurate vacuum regulation
- Relevant information is displayed at a glance
- High reliability due to centralized control of major process parameters
- Full process control thanks to parameter monitoring
- Proven technology for major applications
Specifications
1.5m³/h | |
PBT | |
Vacuum Controller | |
Atmospheric |
Vacuum Pump Model V-100 | |
I-100 | |
24 V |