missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI I-100 Interface
The I-100 is an easy to use interface to conveniently regulate vacuum. As a central interface of the Rotavapor R-100, it increases the efficiency of the evaporation process.
Brand: BUCHI 11I100002
Additional Details : Weight : 1.21000kg
Descripción
- Functional design fulfills essential needs of vacuum regulation
- Saves resources thanks to control of vacuum pump
- High longevity due to robust and durable design
- User-friendly and intuitive handling due to self-explaining user interface
- Easy and accurate vacuum regulation
- Relevant information is displayed at a glance
- High reliability due to centralized control of major process parameters
- Full process control thanks to parameter monitoring
- Proven technology for major applications
Especificaciones
1.5m³/h | |
Power Pack, Communication Cable (Mini-DIN), and Holder to Fasten to Lab-Stand | |
I-100 | |
Sterile | |
24 V |
Vacuum Pump Model V-100 | |
PBT | |
160 mm | |
Vacuum Controller | |
Atmospheric |